Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 627LLBC3
- Zoro # G123431320
product price:Â
$
20.89
/ea
Key Features
Outer Ring Type
Straight
Bore Diameter
7 mm
Maximum Temperature
248 Degrees F
Ring Material
Steel
Minimum Temperature
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627LLBC3
- Zoro #
- G123431320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Outer Ring Type
- Straight
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Ring Material
- Steel
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Sealed
- Seal Material
- Nitrile
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Alloy Steel
- Internal Clearance
- C3
- Lubricant Material
- Shell Alvania #2
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Cage Material
- Steel
- Seal Type
- Non-Contact
- Series
- DGBB
- Maximum Speed
- 32,000 RPM
- Industry Number
- 627
- ISO Rating
- Class 0
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.