Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6314LLUC3/EM
- Zoro # G323431137
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
ABEC Rating
1
Outer Ring Type
Straight
Bore Diameter
70 mm
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6314LLUC3/EM
- Zoro #
- G323431137
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 70 mm
- Outer Ring Width
- 35 mm
- Outside Diameter
- 150 mm
Details
- Closure
- Double Sealed
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Internal Clearance
- C3
- Maximum Temperature
- 248 Degrees F
- Item
- Radial Ball Bearing
- Seal Type
- Contact
- Maximum Speed
- 3,100 RPM
- Industry Number
- 6314
- Cage Material
- Steel
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Ball Material
- Alloy Steel
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Lubricant Material
- Mobil Polyrex EM
- Series
- DGBB
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM