Shop NTN

Deep Groove Ball Bearing

  • Mfr # 63306LLU

  • Zoro # G323436750


product price: 
$
68.19
/ea

Key Features

Seal Type
Contact
Closure
Double Sealed
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Lubrication
Maintenance-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63306LLU
Zoro #
G323436750
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
35 mm
Outer Ring Width
15.9 mm
Bore Diameter
15 mm

Details

Seal Type
Contact
Closure
Double Sealed
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Lubrication
Maintenance-Free
Maximum Speed
6,600 RPM
Industry Number
63306
System of Measurement
Metric
Series
DGBB
Lubricant Material
Shell Alvania #2
Item
Radial Ball Bearing
Internal Clearance
CN
Ring Material
Steel
ABEC Rating
1
Outer Ring Type
Straight
Maximum Temperature
248 Degrees F
Flange Type
Non-Flanged
Minimum Temperature
-22 Degrees F
Seal Material
Nitrile
Miniature Bearing
No
Number of Rows
One
ISO Rating
Class 0

Description

Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 15.9 mm, Outside Diameter 35 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, ISO Rating Class 0, Lubricant Material Shell Alvania #2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.