Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6809
Zoro # G323431052
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Ring Material
Steel
Flange Type
Non-Flanged
Minimum Temperature
-22 Degrees F
Maximum Speed
11,000 RPM Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6809
- Zoro #
- G323431052
- UPC #
- -
- Country of Origin
- Japan
- ABEC Rating
- 1
- Ring Material
- Steel
- Flange Type
- Non-Flanged
- Minimum Temperature
- -22 Degrees F
- Maximum Speed
- 11,000 RPM Grease
- Bearing Lubrication
- Relubricateable
- Industry Number
- 6809
- Ball Material
- Alloy Steel
- Internal Clearance
- CN
- Cage Material
- Steel
- Outer Ring Type
- Straight
- Item
- Radial Ball Bearing
- Closure
- Open
- Maximum Temperature
- 248 Degrees F
- Series
- DGBB
- System of Measurement
- Metric
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 58 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged