Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6809LLU
Zoro # G523431302
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Bore Diameter
45 mm
Outer Ring Type
Straight
Closure
Double Sealed
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6809LLU
- Zoro #
- G523431302
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 58 mm
- Outer Ring Width
- 7 mm
Details
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Ring Material
- Steel
- Cage Material
- Steel
- Item
- Radial Ball Bearing
- Lubricant Material
- Shell Alvania #2
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 6809
- Seal Type
- Contact
- Maximum Speed
- 5,900 RPM
- Maximum Temperature
- 248 Degrees F
- Minimum Temperature
- -22 Degrees F
- Ball Material
- Alloy Steel
- Series
- DGBB
- System of Measurement
- Metric
- Seal Material
- Nitrile
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 7 mm, Outside Diameter 58 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2