Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6818LLU
- Zoro # G523437113
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Series
DGBB
Lubricant Material
Shell Alvania #2
Maximum Speed
3,000 RPM
Flange Type
Non-Flanged
Industry Number
6818
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6818LLU
- Zoro #
- G523437113
- UPC #
- -
- Country of Origin
- Japan
- Series
- DGBB
- Lubricant Material
- Shell Alvania #2
- Maximum Speed
- 3,000 RPM
- Flange Type
- Non-Flanged
- Industry Number
- 6818
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Seal Type
- Contact
- Cage Material
- Steel
- Outer Ring Type
- Straight
- Minimum Temperature
- -22 Degrees F
- Seal Material
- Nitrile
- Internal Clearance
- CN
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Ball Material
- Alloy Steel
- Maximum Temperature
- 248 Degrees F
- Closure
- Double Sealed
- Miniature Bearing
- No
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 90 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 115 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2