Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6828LLU
- Zoro # G823437332
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
ABEC Rating
1
Outer Ring Type
Straight
Outside Diameter
175 mm
Industry Number
6828
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6828LLU
- Zoro #
- G823437332
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 175 mm
- Bore Diameter
- 140 mm
- Outer Ring Width
- 18 mm
Details
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Industry Number
- 6828
- System of Measurement
- Metric
- Seal Type
- Contact
- Minimum Temperature
- -22 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Item
- Radial Ball Bearing
- Maximum Speed
- 2,100 RPM
- Cage Material
- Steel
- Ball Material
- Alloy Steel
- Flange Type
- Non-Flanged
- Seal Material
- Nitrile
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Shell Alvania #2
- Series
- DGBB
- Internal Clearance
- CN
- Ring Material
- Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 140 mm, Closure Double Sealed, Outer Ring Width 18 mm, Outside Diameter 175 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.