Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6016C3
Zoro # G823435659
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
80 mm
Ball Material
Alloy Steel
Cage Material
Steel
Series
DGBB
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6016C3
- Zoro #
- G823435659
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 80 mm
- Outer Ring Width
- 22 mm
- Outside Diameter
- 125 mm
Details
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Series
- DGBB
- System of Measurement
- Metric
- Flange Type
- Non-Flanged
- Outer Ring Type
- Straight
- Industry Number
- 6016
- Maximum Temperature
- 248 Degrees F
- Closure
- Open
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -22 Degrees F
- Internal Clearance
- C3
- Maximum Speed
- 5,300 RPM Grease
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 80 mm, Closure Open, Outer Ring Width 22 mm, Outside Diameter 125 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.