Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # SUCFL207-23

  • Zoro # G4267453


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFL207-23
Zoro #
G4267453
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
M14
Overall Height
3 33/64 in
Overall Length
5 1/8 in
Dimension J
130 mm
Dimension H
90 mm
Overall Width
1 3/4 in
Dimension S
17.5 mm
Dimension N
16 mm
Dimension A
19 mm
Dimension L
156 mm
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
5 1/8 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
5/8 in
Mounting Bolt Size
1/2 in
Back Side to Center Width
0.748 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
130 mm
Series
Corrosion Resistant with USDA-H1 Grease
Dynamic Load Capacity
4,510 lbf
Finish
Chrome
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Locking Type
Set Screw
Static Load Capacity
3,510 lb
Temp. Range
-4 Degrees to 248 Degrees F
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Includes
(2) Set Screws
Number of Mount Holes
2
System of Measurement
Inch
Minimum Temperature
14 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Speed
3,700 RPM
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Lubrication Openings
One Zirc Fitting
Maximum Temperature
212 Degrees F
Housing Type
Rhombus
Bore Type
Cylindrical
Rolling Element Rows
1
Static Radial Load Capacity
3,510 lbf
Housing Material Finish
Unfinished
Seal Type
Contact
Seal Material
Silicone
Included Bearing
SUC207-23
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Housing Material Grade
440C
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.