Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 25mm Bore

  • Mfr # SUCPPL205

  • Zoro # G1569705


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL205
Zoro #
G1569705
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Dimension A
140 mm
Dimension H
36.5 mm
Bolt Size
M8
Dimension C
38 mm
Dimension E Max.
109 mm
Dimension G
14.5 mm
Dimension E Min.
101 mm
Dimension N
14 mm
Overall Width
38 mm
Dimension W
71 mm
Dimension B
34 mm
Overall Length
140 mm
Dimension S
11 mm
Overall Height
71 mm
Mount Hole Center-to-Center Length
105 mm
Mounting Bolt Size
M8
Bore Diameter
25 mm
Center Height
36.5 mm
Mount Hole Size
11 mm
Base Height
14.5 mm
Inner Ring Width
34.1 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
105 mm
Mounting Surface to Shaft Center
36.5 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Dynamic Load Capacity
2,680 lb
Item
Pillow Block Bearing
Static Load Capacity
1,420 lb
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Housing Material
Polymer
Temp. Range
-4 Degrees to 230 Degrees F
Locking Type
Set Screw
Finish
None
Bearing Material Grade
440C
Static Radial Load Capacity
6 kN
Housing Material Grade
PBT
System of Measurement
Metric
Lubricant Material
FDA/USDA-H1 Solid Grease
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Minimum Temperature
-20 Degrees C
Bore Type
Cylindrical
Seal Type
Contact
Dynamic Radial Load Capacity
11 kN
Mount Type
Bolt-Through
Maximum Temperature
100 Degrees C
Closure
Double Sealed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 14.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Length 105 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 71 mm, Overall Length 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.