PillowBlkBrg, SS, 3.52", Polymer, 1-3/8"
- Mfr # SUCTBL207-22CCFG1
- Zoro # G523654381
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Width
3.52 in
Mount Hole Center-to-Center Length
3 1/4 in
Internal Clearance
CN
Bore Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207-22CCFG1
- Zoro #
- G523654381
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Standards
- IP69K
- Includes
- Closed End Cap, Open End Cap
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Speed
- 3,700 RPM
- Housing Material
- Polymer
- Series
- Sentinel Series
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Split Housing
- Not Split
- Bearing Lubrication
- Maintenance-Free
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Closure
- Open
- For Environment
- Food and Beverage
Dimensions
- Overall Width
- 3.52 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Bore Diameter
- 1 3/8 in
- Overall Height
- 3.74 in
- Overall Length
- 4.33 in
- Center Height
- 1 55/64 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Length
- 4.33 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.