Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.89", SS, 1-1/2"
- Mfr # SUCTB208-24FG1
- Zoro # G323361274
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.72 in
System of Measurement
Inch
Bore Diameter
1 1/2 in
Center Height
1 15/16 in
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208-24FG1
- Zoro #
- G323361274
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Expansion Type
- Fixed
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Standards
- IP69K
- Maximum Speed
- 3,300 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Stainless Steel
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
- Mount Type
- Tapped Base
Dimensions
- Overall Length
- 4.72 in
- Bore Diameter
- 1 1/2 in
- Center Height
- 1 15/16 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Height
- 4.35 in
- Overall Width
- 1.89 in
- Mount Hole Center-to-Center Length
- 3 1/2 in
- Length
- 4.72 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.