PillowBlockBearing, SS, 2.26", SS, 1-1/4"
- Mfr # SUCTB207-20C0FG1
- Zoro # G323360420
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Center Height
1 55/64 in
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Standards
IP69K
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207-20C0FG1
- Zoro #
- G323360420
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Standards
- IP69K
- Number of Mount Holes
- 2
- Includes
- (2) Open End Caps
- Shaft Locking Type
- Set Screws
- Maximum Speed
- 3,700 RPM
- Minimum Temperature
- -4 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Expansion Type
- Fixed
- Housing Material
- Stainless Steel
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Inch
- Split Housing
- Not Split
- Closure
- Open
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Center Height
- 1 55/64 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Bore Diameter
- 1 1/4 in
- Overall Length
- 4.33 in
- Overall Width
- 2.26 in
- Overall Height
- 3.75 in
- Length
- 4.33 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.