Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.69", SS, 1-3/4"
- Mfr # SUCTB209-28C0FG1
- Zoro # G523359330
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,100 RPM
Mount Hole Center-to-Center Length
3 3/4 in
Bearing Insert Material
Stainless Steel
Overall Length
5 in
Shaft Locking Type
Set Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB209-28C0FG1
- Zoro #
- G523359330
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 3,100 RPM
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Split Housing
- Not Split
- Housing Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Includes
- (2) Open End Caps
- Standards
- IP69K
- System of Measurement
- Inch
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Number of Rows
- 1
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Dimensions
- Mount Hole Center-to-Center Length
- 3 3/4 in
- Overall Length
- 5 in
- Center Height
- 2 1/8 in
- Overall Height
- 4.25 in
- Overall Width
- 2.69 in
- Bore Diameter
- 1 3/4 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Length
- 5 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/4 in, Center Height 2 1/8 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.