Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 57.4 mm, SS, 35 mm
- Mfr # SUCTB207C0FG1
- Zoro # G423359638
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Includes
(2) Open End Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207C0FG1
- Zoro #
- G423359638
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Housing Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Includes
- (2) Open End Caps
- Number of Mount Holes
- 2
- Maximum Speed
- 3,700 RPM
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- System of Measurement
- Metric
- Standards
- IP69K
- Series
- Sentinel Series
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Load Direction
- Radial
- Closure
- Open
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
Dimensions
- Bore Diameter
- 35 mm
- Center Height
- 47.6 mm
- Overall Length
- 110 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Width
- 57.4 mm
- Mount Hole Center-to-Center Length
- 82.6 mm
- Overall Height
- 95 mm
- Length
- 110 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 82.6 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.