Shop NTN
See all product information
Create Account
TapRllrBrgCup, 3-57/64", 0.937", AllySteel
- Mfr # 3920-TRB
- Zoro # G0190586
product price:Â
$
24.59
/ea
Key Features
Outside Dia. (In.)
10 in
Cup Width
0.937 in
Bearing Width (In.)
2.625 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
9.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3920-TRB
- Zoro #
- G0190586
- UPC #
- 4547359532722
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Compatible Cone Manufacturer Part Number
- 3975, 3979, 3980, 3982, 3994
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Standards
- ABMA
- Application
- Forestry, Mining, Steel Manufacturing
- Static Load Capacity
- 174 kN
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Dia. (In.)
- 10 in
- Cup Width
- 0.937 in
- Bearing Width (In.)
- 2.625 in
- Max. House Fillet Radius (In.)
- 0.13 in
- Max. Housing Shoulder Dia. (In.)
- 9.37 in
- Min. Housing Shoulder Dia. (In.)
- 8.94 in
- Outside Diameter
- 4 27/64 in
- Bore Diameter
- 3 57/64 in
- Housing Fillet Radius
- 0.13 in
- Overall Width
- 0.937 in
Description
Tapered Roller Bearing Cup, Bore Diameter 3 57/64 in, Compatible Cone Grainger Part Number 55PX84, Compatible Cone Manufacturer Part Number 3975, 3979, 3980, 3982, 3994, Cup Width 0.937 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 27/64 in, Overall Width 0.937 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.13 in, Ring Material Grade AISI 52100, Standards ABMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.