Rad Ball Brg, 6322,110mm Bore, Alloy Stl

  • Mfr # 7MC3-6322C3

  • Zoro # G7572504


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
110 mm
Cage Material
Steel
Outside Dia.
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6322C3
Zoro #
G7572504
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
110 mm
Outside Dia.
240 mm
Width
58 mm
Bore Diameter
110 mm
Outside Diameter
240 mm
Outer Ring Width
50 mm
Fillet Radius
3 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Finish
Chrome Plated
Includes Retaining Ring
No
Bearing Industry Number
6322
Number of Rows
One
Closure
Open
Static Radial Load Capacity
179,000 N
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
Maximum Speed
3,400 RPM
ISO Rating
Class 0
Cage Type
Pressed
Retaining Ring Groove
No
Dynamic Radial Load Capacity
227,000 N
System of Measurement
Metric
Ring Material
Alloy Steel
Lubricant Material
Not Available

Description

Radial Ball Bearing, Bearing Industry Number 6322, Bore Diameter 110 mm, Closure Open, Outer Ring Width 50 mm, Outside Diameter 240 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 227,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.