Shop NTN
See all product information
Create Account
Spherical Roller Brg - 65 Mm Id X 120 Mm Od X 31 Mm W; Tapered Bore; Steel Cage
- Mfr # 22213 EKD1 C3 W33
- Zoro # G709115552
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Bearing Width (In.)
1.2205 in
Temp. Range (F)
Up to 248 Degrees F
Outside Dia. (mm)
120 mm
Cage Material
Steel
Bore (mm)
65 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22213 EKD1 C3 W33
- Zoro #
- G709115552
- UPC #
- -
- Country of Origin
- Japan
- Item
- Spherical Roller Bearing
- Temp. Range (F)
- Up to 248 Degrees F
- Cage Material
- Steel
- Bore (mm)
- 65 mm
Dimensions
- Bearing Width (In.)
- 1.2205 in
- Outside Dia. (mm)
- 120 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.