Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF204-12

  • Zoro # G123655030


product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Number of Mount Holes
4
Bearing Material Grade
440C
Mount Hole Size
0.47 in
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF204-12
Zoro #
G123655030
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Bearing Material Grade
440C
Load Direction
Radial
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Number of Rows
1
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Housing Material Grade
304
For Environment
Food and Beverage
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Series
Sentinel Series
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Grease
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC204-12
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
2,270 lbf
Housing Type
Square
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Standards
IP69K
Minimum Temperature
-4 Degrees F
Features
Cap Ready
Seal Type
Contact
Static Radial Load Capacity
1,530 lbf
Seal Material
Silicone

Description

Flange Mount Bearing, Back Side to Center Width 1.31 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews