Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL205C0FG1

  • Zoro # G423357528


product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Type
Rhombus
Seal Material
Silicone
Standards
IP69K
Overall Height
70 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL205C0FG1
Zoro #
G423357528
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
70 mm
Mount Hole Center-to-Center Length
99 mm
Overall Length
130 mm
Flange Thickness
13.5 mm
Center Height
35 mm
Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Height
0 mm
Back Side to Center Width
17 mm
Mount Hole Size
11 mm
Bolt Circle Diameter
99 mm
Overall Width
51.1 mm
Bore Diameter
25 mm
Inner Ring Width
34.1 mm
Length
130 mm

Details

Shaft Locking Type
Set Screw
Housing Type
Rhombus
Seal Material
Silicone
Standards
IP69K
Expansion Type
Fixed
Included Bearing
SUC205FG1
Seal Type
Contact
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Bearing Material Grade
440C
Split Housing
Not Split
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Internal Clearance
CN
Load Direction
Radial
Lubrication Openings
None
Maximum Misalignment Angle
2 Degrees
Includes Bearing Cap
Bearing Cap Included
For Environment
Food and Beverage
Static Radial Load Capacity
1,800 lbf
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
2,470 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes
Open End Cap
Bearing Lubrication
Maintenance-Free
Number of Mount Holes
2
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Material
Thermoplastic
Number of Rows
1
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 17 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 35 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews