Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF206-19FG1

  • Zoro # G323654802


product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
1
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC206-19FG1
Overall Height
4 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF206-19FG1
Zoro #
G323654802
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Number of Rows
1
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC206-19FG1
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
3,440 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Lubrication
Maintenance-Free
Maximum Temperature
212 Degrees F
Seal Type
Contact
Closure
Double Sealed
Lubrication Openings
None
Housing Material Grade
304
Standards
IP69K
Load Direction
Radial
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Features
Cap Ready, Maintenance Free Solid Lubricant
Housing Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Series
Sentinel Series
Internal Clearance
CN
Seal Material
Silicone
Shaft Locking Type
Set Screw
Housing Type
Square
Bearing Insert Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Bearing Material Grade
440C
Static Radial Load Capacity
2,585 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-19FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews