Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207CC

  • Zoro # G023782041


product price: 
$
478.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Number of Mount Holes
4
Center Height
58 mm
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
Grease Fitting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207CC
Zoro #
G023782041
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
58 mm
Overall Length
116 mm
Flange Thickness
14.5 mm
Mount Hole Center-to-Center Height
92 mm
Mount Hole Center-to-Center Length
92 mm
Mounting Bolt Size
1/2, M12
Mount Hole Size
14 mm
Inner Ring Width
42.9 mm
Overall Height
116 mm
Back Side to Center Width
19 mm
Bore Diameter
35 mm
Overall Width
47.5 mm
Length
116 mm

Details

Item
4 Bolt Flange Bearing
Closure
Double Sealed
Number of Mount Holes
4
Maximum Misalignment Angle
2 Degrees
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Dynamic Load Capacity
4,520 lbf
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Housing Material
Stainless Steel
Housing Type
Square
Maximum Temperature
212 Degrees F
Bearing Insert Type
Radial Ball
Bearing Lubrication
Relubricateable
Number of Rows
1
For Environment
Food and Beverage
Includes
Closed End Cap
Series
Sentinel Series
Standards
IP69K
Split Housing
Not Split
Internal Clearance
CN
Shaft Locking Type
Set Screw
Static Radial Load Capacity
3,510 lbf
Includes Bearing Cap
Bearing Cap Included
Lubricant Material
H-1 Food Grade Grease
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
440C
Included Bearing
SUC207
Housing Material Grade
304
Load Direction
Radial
Expansion Type
Fixed
Features
Cap Ready
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 58 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.