Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207C0FG1

  • Zoro # G423361259


product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food and Beverage
Closure
Double Sealed
Overall Width
61.6 mm
Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC207FG1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL207C0FG1
Zoro #
G423361259
UPC #
-
Country of Origin
Multiple
For Environment
Food and Beverage
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Solid Lubricant
Item
2 Bolt Flange Bearing
Included Bearing
SUC207FG1
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Seal Material
Silicone
Bearing Material Grade
440C
Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Mount Holes
2
Includes
Open End Cap
Dynamic Load Capacity
4,520 lbf
Bearing Insert Type
Radial Ball
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Seal Type
Contact
Number of Rows
1
Load Direction
Radial
Housing Material
Thermoplastic
Housing Type
Rhombus
Bearing Lubrication
Maintenance-Free
Lubrication Openings
None
Expansion Type
Fixed
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Standards
IP69K
Bearing Insert Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
3,510 lbf
Shaft Locking Type
Set Screw
Includes Bearing Cap
Bearing Cap Included
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews