Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF208CCFG1

  • Zoro # G423654467


product price: 
$
610.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-4 Degrees F
Mount Hole Center-to-Center Height
102 mm
Internal Clearance
CN
Housing Material Grade
304
Included Bearing
SUC208FG1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF208CCFG1
Zoro #
G423654467
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Housing Material Grade
304
Included Bearing
SUC208FG1
Dynamic Load Capacity
5,130 lbf
Bearing Material Grade
440C
Bearing Lubrication
Maintenance-Free
Bearing Insert Material
Stainless Steel
Closure
Double Sealed
Seal Material
Silicone
Number of Rows
1
Housing Type
Square
Maximum Temperature
212 Degrees F
Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Mount Holes
4
For Environment
Food and Beverage
Standards
IP69K
Static Radial Load Capacity
4,090 lbf
Shaft Locking Type
Set Screw
Maximum Misalignment Angle
2 Degrees
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
None
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Material
Stainless Steel
Load Direction
Radial
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
Includes Bearing Cap
Bearing Cap Included
Series
Sentinel Series
Includes
Closed End Cap
Bore Type
Cylindrical
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Expansion Type
Fixed
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews