Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210CC

  • Zoro # G323654451


product price: 
$
686.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
15 mm
Number of Rows
1
Shaft Locking Type
Set Screw
Back Side to Center Width
22 mm
Series
Sentinel Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF210CC
Zoro #
G323654451
UPC #
-
Country of Origin
Multiple

Dimensions

Flange Thickness
15 mm
Back Side to Center Width
22 mm
Mount Hole Center-to-Center Height
111 mm
Overall Length
143 mm
Mounting Bolt Size
1/2, M14
Bore Diameter
50 mm
Mount Hole Center-to-Center Length
111 mm
Mount Hole Size
16 mm
Overall Height
143 mm
Overall Width
59.1 mm
Center Height
71.5 mm
Inner Ring Width
51.6 mm
Length
143 mm

Details

Item
4 Bolt Flange Bearing
Number of Rows
1
Shaft Locking Type
Set Screw
Series
Sentinel Series
Maximum Temperature
212 Degrees F
Lubrication Openings
Grease Fitting
Includes
Closed End Cap
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Static Radial Load Capacity
5,330 lbf
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Features
Cap Ready
Housing Type
Square
Split Housing
Not Split
Expansion Type
Fixed
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Maximum Misalignment Angle
2 Degrees
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Bore Type
Cylindrical
Housing Material Grade
304
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC210
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
6,180 lbf
Seal Material
Silicone
Load Direction
Radial
Number of Mount Holes
4
Standards
IP69K
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 71.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.