Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF210CCFG1

  • Zoro # G423655006


product price: 
$
704.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
111 mm
Minimum Temperature
-4 Degrees F
Overall Height
143 mm
Included Bearing
SUC210FG1
Internal Clearance
CN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF210CCFG1
Zoro #
G423655006
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Minimum Temperature
-4 Degrees F
Included Bearing
SUC210FG1
Internal Clearance
CN
Maximum Misalignment Angle
2 Degrees
Housing Material Grade
304
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Lubrication
Maintenance-Free
Bore Type
Cylindrical
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Shaft Locking Type
Set Screw
Number of Rows
1
Load Direction
Radial
Housing Type
Square
Lubrication Openings
None
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
6,180 lbf
Closure
Double Sealed
For Environment
Food and Beverage
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Temperature
212 Degrees F
Seal Type
Contact
Static Radial Load Capacity
5,330 lbf
Expansion Type
Fixed
Standards
IP69K
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Includes
Closed End Cap
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Center Height 71.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC210FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews