Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF212FG1
  • Zoro # G523654862

product price: 
$
1,043.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Solid Lubricant
Bore Type
Cylindrical
Bearing Insert Type
Radial Ball
Seal Type
Contact
Back Side to Center Width
29 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF212FG1
Zoro #
G523654862
UPC #
-
Country of Origin
Multiple

Dimensions

Back Side to Center Width
29 mm
Mount Hole Center-to-Center Height
143 mm
Bore Diameter
60 mm
Overall Width
68.7 mm
Mount Hole Center-to-Center Length
143 mm
Mounting Bolt Size
5/8, M16
Inner Ring Width
65.1 mm
Flange Thickness
20 mm
Overall Length
175 mm
Center Height
87.5 mm
Overall Height
175 mm
Mount Hole Size
19 mm
Length
175 mm

Details

Item
4 Bolt Flange Bearing
Lubricant Material
H-1 Food Grade Solid Lubricant
Bore Type
Cylindrical
Bearing Insert Type
Radial Ball
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Number of Rows
1
Minimum Temperature
-4 Degrees F
Housing Material Grade
304
Expansion Type
Fixed
Bearing Lubrication
Maintenance-Free
Shaft Locking Type
Set Screw
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Maximum Temperature
212 Degrees F
Series
Sentinel Series
Housing Material
Stainless Steel
Included Bearing
SUC212FG1
Includes Bearing Cap
Bearing Cap Not Included
Seal Material
Silicone
Standards
IP69K
Features
Cap Ready, Maintenance Free Solid Lubricant
Dynamic Load Capacity
9,220 lbf
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
4
Lubrication Openings
None
Housing Type
Square
Load Direction
Radial
Static Radial Load Capacity
7,080 lbf
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 29 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 60 mm, Bore Type Cylindrical, Center Height 87.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC212FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.