Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP204-12CC
Zoro # G623654830
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mounting Bolt Size
3/8, M10
Series
Sentinel Series
Center Height
1 19/64 in
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP204-12CC
- Zoro #
- G623654830
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mounting Bolt Size
- 3/8, M10
- Center Height
- 1 19/64 in
- Overall Height
- 2.56 in
- Overall Width
- 1.72 in
- Overall Length
- 4.96 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 3 47/64 in
- Length
- 4.96 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Number of Mount Holes 2, Overall Height 2.56 in