Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP204
Zoro # G423654955
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mount Hole Center-to-Center Length
95 mm
Maximum Temperature
212 Degrees F
Center Height
33.3 mm
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCP204
- Zoro #
- G423654955
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mount Hole Center-to-Center Length
- 95 mm
- Center Height
- 33.3 mm
- Overall Height
- 65 mm
- Overall Width
- 38 mm
- Mounting Bolt Size
- 3/8, M10
- Bore Diameter
- 20 mm
- Overall Length
- 126 mm
- Length
- 126 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 95 mm, Number of Mount Holes 2, Overall Height 65 mm, Overall Length 126 mm