Shop NTN
See all product information
Create Account
Stainless Steel Pillow Block
Mfr # SUCP212C0
Zoro # G723655034
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Overall Length
241 mm
Overall Height
138 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCP212C0
- Zoro #
- G723655034
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Stainless Steel
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Lubricant Material
- H-1 Food Grade Grease
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Number of Mount Holes
- 2
- Includes
- (2) Open End Caps
- Split Housing
- Not Split
- Series
- Sentinel Series
- Maximum Speed
- 2,500 RPM
- Housing Material
- Stainless Steel
- Internal Clearance
- CN
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Features
- H1 Food Grade Grease, Stainless Steel Insert, Two Open Caps
- Closure
- Open
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 60 mm, Center Height 69.8 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,500 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 184 mm, Number of Mount Holes 2, Overall Height 138 mm, Overall Length 241 mm