Shop NTN

Stainless Steel Three Bolt Flange

  • Mfr # ZUCFB205-16
  • Zoro # G923358148

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Grease
Overall Length
2 5/8 in
Bearing Material Grade
AISI 52100
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUCFB205-16
Zoro #
G923358148
UPC #
-
Country of Origin
Multiple
Lubricant Material
H-1 Food Grade Grease
Bearing Material Grade
AISI 52100
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
For Environment
Food and Beverage
Item
3 Bolt Flange Bearing
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Not Included
Series
Sentinel Series
Standards
IP69K
System of Measurement
Inch
Housing Material Grade
304
Maximum Temperature
212 Degrees F
Dynamic Load Capacity
14 kN
Number of Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Closure
Double Sealed
Internal Clearance
CN
Number of Mount Holes
3
Expansion Type
Fixed
Included Bearing
ZUC205-16
Split Housing
Not Split
Housing Material
Stainless Steel
Features
Cap Ready
Static Radial Load Capacity
7 kN
Load Direction
Radial

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 3 23/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing ZUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 1 1/8 in

Ratings & reviews