Shop NTN

Stainless Steel Three Bolt Flange

  • Mfr # ZUCFB206-20

  • Zoro # G523354717


product price: 
$
210.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Grease
Mount Hole Size
0.39 in
Standards
IP69K
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUCFB206-20
Zoro #
G523354717
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Size
0.39 in
Back Side to Center Width
0.71 in
Overall Width
1 37/64 in
Bore Diameter
1 1/4 in
Inner Ring Width
1.5 in
Mount Hole Center-to-Center Length
1 7/8 in
Mount Hole Center-to-Center Height
1 1/4 in
Overall Length
3 1/8 in
Center Height
3 3/4 in
Mounting Bolt Size
M8
Flange Thickness
3/8 in
Overall Height
5 19/64 in
Length
3 1/8 in

Details

Bearing Insert Type
Radial Ball
Lubricant Material
H-1 Food Grade Grease
Standards
IP69K
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Housing Type
Triangular
Number of Rows
1
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Features
Cap Ready
Housing Material Grade
304
Included Bearing
ZUC206-20
Load Direction
Radial
Number of Mount Holes
3
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
11 kN
Item
3 Bolt Flange Bearing
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Includes Bearing Cap
Bearing Cap Not Included
Housing Material
Stainless Steel
Closure
Double Sealed
For Environment
Food and Beverage
Series
Sentinel Series
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Dynamic Load Capacity
19 kN

Description

Flange Mount Bearing, Back Side to Center Width 0.71 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing ZUC206-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 1 1/4 in

Ratings & reviews