Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL204

  • Zoro # G723654488


product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Overall Height
59 mm
Housing Material
Stainless Steel
Features
Cap Ready
Mount Hole Center-to-Center Length
90 mm
Static Radial Load Capacity
1,530 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL204
Zoro #
G723654488
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
59 mm
Mount Hole Center-to-Center Length
90 mm
Mount Hole Size
12 mm
Mounting Bolt Size
3/8, M10
Overall Width
33.3 mm
Center Height
29.5 mm
Back Side to Center Width
15 mm
Bolt Circle Diameter
90 mm
Flange Thickness
12 mm
Mount Hole Center-to-Center Height
0 mm
Bore Diameter
20 mm
Inner Ring Width
31 mm
Overall Length
112 mm
Length
112 mm

Details

Item
2 Bolt Flange Bearing
Housing Material
Stainless Steel
Features
Cap Ready
Static Radial Load Capacity
1,530 lbf
Seal Type
Contact
Series
Sentinel Series
Bearing Insert Material
Stainless Steel
Shaft Locking Type
Set Screw
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Number of Mount Holes
2
Bearing Lubrication
Relubricateable
Number of Rows
1
Seal Material
Silicone
Housing Material Grade
304
Bore Type
Cylindrical
Dynamic Load Capacity
2,270 lbf
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Bearing Material Grade
440C
For Environment
Food and Beverage
Standards
IP69K
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
212 Degrees F
Housing Type
Rhombus
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
Grease Fitting
Included Bearing
SUC204
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 29.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.