Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF211-35

  • Zoro # G923654882


product price: 
$
777.99
/ea
Free Shipping & Returns

Key Features

Center Height
3 3/16 in
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Bore Diameter
2-3/16 in
Inner Ring Width
2.19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF211-35
Zoro #
G923654882
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
3 3/16 in
Bore Diameter
2-3/16 in
Inner Ring Width
2.19 in
Overall Height
6-3/8 in
Overall Length
6-3/8 in
Mount Hole Center-to-Center Height
5 1/8 in
Overall Width
2-19/64 in
Mount Hole Center-to-Center Length
5-1/8 in
Mounting Bolt Size
5/8, M16
Back Side to Center Width
0.984 in
Flange Thickness
25/32 in
Mount Hole Size
0.748 in
Length
6 3/8 in

Details

Item
4 Bolt Flange Bearing
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Included Bearing
SUC211-35
Internal Clearance
CN
Housing Type
Square
Split Housing
Not Split
Closure
Double Sealed
Seal Type
Contact
Bearing Lubrication
Relubricateable
Number of Rows
1
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
7,640 lbf
Load Direction
Radial
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Features
Cap Ready
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Expansion Type
Fixed
Series
Sentinel Series
Housing Material Grade
304
Seal Material
Silicone
Standards
IP69K
Minimum Temperature
-4 Degrees F
Maximum Misalignment Angle
2 Degrees
For Environment
Food and Beverage
Static Radial Load Capacity
5,730 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 3 3/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC211-35, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.