Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL204CCFG1

  • Zoro # G123356227


product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Length
90 mm
Bolt Circle Diameter
90 mm
Seal Material
Silicone
Housing Material
Stainless Steel
Number of Mount Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL204CCFG1
Zoro #
G123356227
UPC #
-
Country of Origin
Multiple
Seal Material
Silicone
Housing Material
Stainless Steel
Number of Mount Holes
2
Housing Material Grade
304
Load Direction
Radial
Included Bearing
SUC204FG1
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Type
Rhombus
Bearing Insert Type
Radial Ball
Series
Sentinel Series
Includes Bearing Cap
Bearing Cap Included
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Dynamic Load Capacity
2,270 lbf
Seal Type
Contact
For Environment
Food and Beverage
Number of Rows
1
Bearing Material Grade
440C
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Item
2 Bolt Flange Bearing
Bore Type
Cylindrical
Internal Clearance
CN
Split Housing
Not Split
Bearing Lubrication
Maintenance-Free
Minimum Temperature
-4 Degrees F
Standards
IP69K
Expansion Type
Fixed
Static Radial Load Capacity
1,530 lbf
Includes
Closed End Cap
Lubrication Openings
None
Features
Cap Ready, Maintenance Free Solid Lubricant
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 29.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.