Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205-16

  • Zoro # G223655015


product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
Number of Rows
1
Bore Diameter
1 in
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL205-16
Zoro #
G223655015
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
1 in
Mounting Bolt Size
1/2, M14
Mount Hole Center-to-Center Length
3-57/64 in
Bolt Circle Diameter
3.9 in
Flange Thickness
17/32 in
Overall Height
2-21/32 in
Mount Hole Size
0.63 in
Inner Ring Width
1.34 in
Overall Length
4-29/32 in
Back Side to Center Width
0.63 in
Mount Hole Center-to-Center Height
0 in
Center Height
1 21/64 in
Overall Width
1-13/32 in
Length
4 29/32 in

Details

Item
2 Bolt Flange Bearing
Load Direction
Radial
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Bearing Lubrication
Relubricateable
Housing Material
Stainless Steel
Lubrication Openings
Grease Fitting
Features
Cap Ready
Seal Type
Contact
Bore Type
Cylindrical
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Series
Sentinel Series
Bearing Material Grade
440C
Standards
IP69K
Maximum Misalignment Angle
2 Degrees
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC205-16
Static Radial Load Capacity
1,800 lbf
For Environment
Food and Beverage
Expansion Type
Fixed
Housing Material Grade
304
Seal Material
Silicone
Dynamic Load Capacity
2,470 lbf
Closure
Double Sealed
System of Measurement
Inch
Housing Type
Rhombus
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Grease
Shaft Locking Type
Set Screw
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
Number of Mount Holes
2

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews