Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL205
  • Zoro # G423654863

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Back Side to Center Width
16 mm
Bore Diameter
25 mm
Maximum Misalignment Angle
2 Degrees
Inner Ring Width
34.1 mm
Expansion Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL205
Zoro #
G423654863
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Maximum Misalignment Angle
2 Degrees
Expansion Type
Fixed
Static Radial Load Capacity
1,800 lbf
Internal Clearance
CN
Dynamic Load Capacity
2,470 lbf
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Bearing Lubrication
Relubricateable
Number of Rows
1
Number of Mount Holes
2
Resistance Properties
Corrosion-Resistant
Series
Sentinel Series
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Grease
Housing Type
Rhombus
Standards
IP69K
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
304
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Bearing Material Grade
440C
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Seal Material
Silicone
Included Bearing
SUC205
Seal Type
Contact
Split Housing
Not Split
Features
Cap Ready
Bearing Insert Material
Stainless Steel
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 34 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews