Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206-18

  • Zoro # G923654844


product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Features
Cap Ready
Mount Hole Center-to-Center Length
4 39/64 in
Bearing Material Grade
440C
Housing Type
Rhombus
Housing Material Grade
304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL206-18
Zoro #
G923654844
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Features
Cap Ready
Bearing Material Grade
440C
Housing Type
Rhombus
Housing Material Grade
304
Dynamic Load Capacity
3,440 lbf
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Number of Rows
1
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Internal Clearance
CN
Number of Mount Holes
2
Included Bearing
SUC206-18
Resistance Properties
Corrosion-Resistant
Lubricant Material
H-1 Food Grade Grease
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
2,585 lbf
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Material
Stainless Steel
Expansion Type
Fixed
Standards
IP69K
Series
Sentinel Series
Shaft Locking Type
Set Screw
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-18, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.