Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL206

  • Zoro # G523956355


product price: 
$
316.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lubrication Openings
Grease Fitting
Bearing Material Grade
440C
Inner Ring Width
38.1 mm
Maximum Misalignment Angle
2 Degrees
Dynamic Load Capacity
3,440 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL206
Zoro #
G523956355
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Lubrication Openings
Grease Fitting
Bearing Material Grade
440C
Maximum Misalignment Angle
2 Degrees
Dynamic Load Capacity
3,440 lbf
Series
Sentinel Series
Static Radial Load Capacity
2,590 lbf
Bearing Lubrication
Relubricateable
Seal Type
Contact
Includes Bearing Cap
Bearing Cap Not Included
Housing Material Grade
304
Housing Material
Stainless Steel
Shaft Locking Type
Set Screw
Bore Type
Cylindrical
Number of Mount Holes
2
Internal Clearance
CN
Included Bearing
SUC206
Number of Rows
1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Lubricant Material
H-1 Food Grade Grease
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Closure
Double Sealed
Housing Type
Rhombus
Maximum Temperature
212 Degrees F
Standards
IP69K
Seal Material
Silicone
Features
Cap Ready
Load Direction
Radial
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 40 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.