NAU4LKPLFLANGE210-31 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL210-31
- Zoro # G024418987
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.756 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
6.188 in
Overall Width
2.204 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL210-31
- Zoro #
- G024418987
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Polymer
Dimensions
- Overall Length
- 7.756 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Width
- 2.204 in
- Overall Height
- 4.528 in
- Bore Diameter
- 1.938 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.