Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-20

  • Zoro # G623655028


product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
System of Measurement
Inch
Mount Hole Size
0.63 in
Maximum Misalignment Angle
2 Degrees
Inner Ring Width
1.69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL207-20
Zoro #
G623655028
UPC #
-
Country of Origin
Multiple
Item
2 Bolt Flange Bearing
Load Direction
Radial
System of Measurement
Inch
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Bore Type
Cylindrical
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Static Radial Load Capacity
3,507 lbf
Seal Type
Contact
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Shaft Locking Type
Set Screw
Standards
IP69K
Dynamic Load Capacity
4,520 lbf
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Features
Cap Ready
Bearing Lubrication
Relubricateable
Series
Sentinel Series
Housing Material Grade
304
Internal Clearance
CN
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Not Included
Lubricant Material
H-1 Food Grade Grease
Bearing Material Grade
440C
Expansion Type
Fixed
Number of Rows
1
Housing Material
Stainless Steel
Split Housing
Not Split
Included Bearing
SUC207-20

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.