Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-22CCFG1

  • Zoro # G423361839


product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Overall Height
3 33/64 in
Overall Width
1 7/8 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
5 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207-22CCFG1
Zoro #
G423361839
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3 33/64 in
Overall Width
1 7/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Bolt Circle Diameter
3.54 in
Center Height
1 49/64 in
Mount Hole Center-to-Center Height
0 in
Mounting Bolt Size
1/2, M14
Back Side to Center Width
0.748 in
Overall Length
5 13/32 in
Inner Ring Width
1.69 in
Flange Thickness
19/32 in
Mount Hole Size
0.63 in
Bore Diameter
1 3/8 in
Length
5 13/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Included Bearing
SUC207-22FG1
Housing Material Grade
304
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Maximum Misalignment Angle
2 Degrees
Series
Sentinel Series
Includes Bearing Cap
Bearing Cap Included
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Lubrication Openings
None
Item
2 Bolt Flange Bearing
Housing Type
Rhombus
System of Measurement
Inch
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Bearing Material Grade
440C
Lubricant Material
H-1 Food Grade Solid Lubricant
Dynamic Load Capacity
4,520 lbf
Internal Clearance
CN
Standards
IP69K
Housing Material
Stainless Steel
Includes
Closed End Cap
Bore Type
Cylindrical
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Load Direction
Radial
Seal Material
Silicone
Static Radial Load Capacity
3,507 lbf
For Environment
Food and Beverage
Number of Rows
1
Features
Cap Ready, Maintenance Free Solid Lubricant

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.