Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL207-23C0

  • Zoro # G423354190


product price: 
$
483.99
/ea
Free Shipping & Returns

Key Features

Lubricant Material
H-1 Food Grade Grease
Includes
Open End Cap
Bearing Material Grade
440C
Bearing Lubrication
Relubricateable
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL207-23C0
Zoro #
G423354190
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
1 7/16 in
Overall Length
5 13/32 in
Inner Ring Width
1.69 in
Mount Hole Center-to-Center Length
5 1/8 in
Back Side to Center Width
0.748 in
Flange Thickness
19/32 in
Bolt Circle Diameter
3.54 in
Mount Hole Center-to-Center Height
0 in
Overall Width
1 7/8 in
Mount Hole Size
0.63 in
Center Height
1 49/64 in
Mounting Bolt Size
1/2, M14
Overall Height
3 33/64 in
Length
5 13/32 in

Details

Lubricant Material
H-1 Food Grade Grease
Includes
Open End Cap
Item
2 Bolt Flange Bearing
Bearing Material Grade
440C
Bearing Lubrication
Relubricateable
Maximum Temperature
212 Degrees F
Number of Rows
1
Bore Type
Cylindrical
Expansion Type
Fixed
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Included
Static Radial Load Capacity
3,507 lbf
Lubrication Openings
Grease Fitting
Housing Material Grade
304
Included Bearing
SUC207-23
Features
Cap Ready
For Environment
Food and Beverage
Internal Clearance
CN
Dynamic Load Capacity
4,520 lbf
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
Number of Mount Holes
2
Load Direction
Radial
Seal Type
Contact
Maximum Misalignment Angle
2 Degrees
Housing Material
Stainless Steel
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Series
Sentinel Series
Shaft Locking Type
Set Screw
System of Measurement
Inch

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews