Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL208-24FG1

  • Zoro # G523360565


product price: 
$
580.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Bolt Circle Diameter
144 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL208-24FG1
Zoro #
G523360565
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Circle Diameter
144 in
Overall Height
3 59/64 in
Mount Hole Center-to-Center Length
5 43/64 in
Overall Width
2 1/64 in
Mount Hole Size
0.63 in
Bore Diameter
1 1/2 in
Mounting Bolt Size
1/2, M14
Center Height
1 31/32 in
Overall Length
6 49/64 in
Inner Ring Width
1.94 in
Back Side to Center Width
0.827 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
0 in
Length
6 49/64 in

Details

Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Bearing Lubrication
Maintenance-Free
Dynamic Load Capacity
5,130 lbf
Housing Material Grade
304
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
4,090 lbf
Bearing Material Grade
440C
Features
Cap Ready, Maintenance Free Solid Lubricant
Item
2 Bolt Flange Bearing
Included Bearing
SUC208-24FG1
Lubrication Openings
None
Housing Type
Rhombus
Load Direction
Radial
Bore Type
Cylindrical
Standards
IP69K
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Seal Type
Contact
Closure
Double Sealed
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screw
Seal Material
Silicone
Lubricant Material
H-1 Food Grade Solid Lubricant
Internal Clearance
CN
Maximum Misalignment Angle
2 Degrees
Resistance Properties
Corrosion-Resistant
Number of Rows
1
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
2
For Environment
Food and Beverage
Series
Sentinel Series

Description

Flange Mount Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 31/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208-24FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews