Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL208CCFG1

  • Zoro # G123360897


product price: 
$
580.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Flange Thickness
15 mm
Overall Height
100 mm
Split Housing
Not Split
Bore Diameter
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFL208CCFG1
Zoro #
G123360897
UPC #
-
Country of Origin
Multiple
Number of Mount Holes
2
Split Housing
Not Split
Load Direction
Radial
Includes
Closed End Cap
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Housing Material
Stainless Steel
Item
2 Bolt Flange Bearing
Bearing Lubrication
Maintenance-Free
Bore Type
Cylindrical
Bearing Insert Type
Radial Ball
Lubrication Openings
None
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
For Environment
Food and Beverage
Static Radial Load Capacity
4,090 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Type
Rhombus
Shaft Locking Type
Set Screw
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC208FG1
Number of Rows
1
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Seal Type
Contact
Dynamic Load Capacity
5,130 lbf
Housing Material Grade
304
Features
Cap Ready, Maintenance Free Solid Lubricant
Includes Bearing Cap
Bearing Cap Included
Internal Clearance
CN
Seal Material
Silicone
Series
Sentinel Series
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 50 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.