Shop NTN

Stainless Steel Two Bolt Flange

  • Mfr # SUCFL209

  • Zoro # G123654934


product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Mounting Bolt Size
5/8, M16
Mount Hole Size
19 mm
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFL209
Zoro #
G123654934
UPC #
-
Country of Origin
Multiple

Dimensions

Mounting Bolt Size
5/8, M16
Mount Hole Size
19 mm
Mount Hole Center-to-Center Height
0 mm
Overall Height
108 mm
Overall Width
52.2 mm
Center Height
54 mm
Bore Diameter
45 mm
Overall Length
180 mm
Flange Thickness
15 mm
Back Side to Center Width
22 mm
Inner Ring Width
49.2 mm
Mount Hole Center-to-Center Length
148 mm
Length
180 mm

Details

Item
2 Bolt Flange Bearing
Internal Clearance
CN
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Grease
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Dynamic Load Capacity
5,780 lbf
Lubrication Openings
Grease Fitting
Standards
IP69K
Static Radial Load Capacity
4,680 lbf
Number of Mount Holes
2
Seal Material
Silicone
Housing Material Grade
304
Housing Type
Rhombus
Features
Cap Ready
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Expansion Type
Fixed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Included Bearing
SUC209
Load Direction
Radial
Housing Material
Stainless Steel
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Seal Type
Contact
Split Housing
Not Split
Number of Rows
1
Bearing Material Grade
440C
Includes Bearing Cap
Bearing Cap Not Included
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Bore Type Cylindrical, Center Height 54 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC209, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews