Shop NTN
See all product information
Create Account
Stainless Steel Two Bolt Flange
Mfr # ZUCFL207-23
Zoro # G023358826
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Rhombus
Mounting Bolt Size
1/2, M14
Dynamic Load Capacity
25 kN
Static Radial Load Capacity
15 kN
Back Side to Center Width
0.748 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUCFL207-23
- Zoro #
- G023358826
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mounting Bolt Size
- 1/2, M14
- Back Side to Center Width
- 0.748 in
- Bolt Circle Diameter
- 3.54 in
- Mount Hole Center-to-Center Length
- 5 1/8 in
- Bore Diameter
- 1 7/16 in
- Overall Width
- 1 3/4 in
- Flange Thickness
- 19/32 in
- Overall Length
- 5 13/32 in
- Center Height
- 1 49/64 in
- Mount Hole Center-to-Center Height
- 0 in
- Mount Hole Size
- 0.63 in
- Overall Height
- 3 33/64 in
- Inner Ring Width
- 1.69 in
- Length
- 5 13/32 in
Description
Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing ZUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 0 in