Shop NTN
See all product information
Create Account
Stretcher Unit
Mfr # UCT206-15D1
Zoro # G022935370
product price:Â
$
298.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
30 mm
System of Measurement
Metric
Housing Material
Cast Iron
Overall Height
212 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCT206-15D1
- Zoro #
- G022935370
- UPC #
- -
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Series
- Take Ups
- Bearing Insert Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Compatible Frame
- PNS-108
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
- Internal Clearance
- CN
- Lubricant Material
- Lithium Complex Grease - NLGI #2
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Closure Double Sealed, Compatible Frame PNS-108, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 212 mm, Overall Length 337 mm, Overall Width 54.2 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.