Shop NTN
See all product information
Create Account
Stretcher Unit
Mfr # UCT208-30D1
Zoro # G122935478
product price:Â
$
420.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Diameter
40 mm
Overall Height
233 mm
Internal Clearance
CN
Expansion Type
Fixed
Series
Take Ups
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT208-30D1
- Zoro #
- G122935478
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 40 mm
- Overall Height
- 233 mm
- Overall Length
- 520 mm
- Overall Width
- 62.2 mm
- Length
- 520 mm
Details
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Series
- Take Ups
- Bearing Insert Material
- Chrome Steel
- Housing Material
- Cast Iron
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Item
- Take-Up Bearing Unit
- Compatible Frame
- PNS-200
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- Lithium Complex Grease - NLGI #2
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Closure Double Sealed, Compatible Frame PNS-200, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 233 mm, Overall Length 520 mm, Overall Width 62.2 mm, System of Measurement Metric