Shop NTN
See all product information
Create Account
Take-Up Unit
- Mfr # SUCT205-16
- Zoro # G022935752
product price:Â
$
180.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure
Double Sealed
Bore Diameter
1 in
Expansion Type
Fixed
System of Measurement
Inch
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCT205-16
- Zoro #
- G022935752
- UPC #
- -
- Country of Origin
- Multiple
- Closure
- Double Sealed
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Internal Clearance
- CN
- Bearing Insert Type
- Radial Ball
- Bearing Lubrication
- Relubricateable
- Item
- Take-Up Bearing Unit
- Compatible Frame
- PWS100
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Grease
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame PWS100, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Overall Height 3.503 in, Overall Length 3.818 in, Overall Width 1.875 in, System of Measurement Inch